SKU:
SNK1202431W
MPN:
5731517
£12.79
Ex VAT
£15.35
Inc VAT
31 Variations Available
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Insert Grade 2025
(P35)(M25) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 15.5mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 150612 |
Insert Style | DNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M25 |
ISO Designation | DNMG 150612-MM |
Manufacturer Grade | GC2025 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 10911202 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |