SKU:
YML1200351G
MPN:
1200351G
£6.79
Ex VAT
£8.15
Inc VAT
3 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
80° Rhombic Insert
Insert Grade QX5020
(ISO P10-P35 M10-M30 K10-K30) CVD Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
Chip Breaker: PM. Application: Med Cut.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | PM |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 6mm |
EAN | 5036140212145 |
ECLASS Code | 21010901 |
Finish/Coating | TiN-MT-TiCN-Al2O3 |
Inscribed Circle | 6.35mm |
Insert Size | 060202 |
Insert Style | CCMT |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K10 to K30 M10 to M30 P10 to P35 |
ISO Designation | CCMT 060202-PM |
Manufacturer Grade | QX5020 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 1-02-025912 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |