Yamaloy

CCMT 09T304-PM, Turning Insert, Grade QX5030, Carbide, 80° Rhombic

SKU:

YML1200403H

MPN:

1200403H

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (50+)

    Product Details

    CCMT Turning Inserts


    80° Rhombic Insert


    Insert Grade QX5030
    (ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC + AL2O3 + TiN) having superior chipping resistance provide wide coverage.


    Chip Breaker: PM. Application: Med Cut.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    PM

    Clearance Angle

    7°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    9mm

    EAN

    5036140212152

    ECLASS Code

    21010901

    Finish/Coating

    MT-TiCN-Al2O3-TiN

    Inscribed Circle

    9.525mm

    Insert Size

    09T304

    Insert Style

    CCMT

    ISO Category

    M p

    ISO Category Grade

    M P

    ISO Cut

    M20 to M30 P20 to P40

    ISO Designation

    CCMT 09T304-PM

    Manufacturer Grade

    QX5030

    Material

    Carbide

    Material Application

    Stainless Steel Steel

    MFR Part No.

    1-02-023126

    Pack Quantity

    1

    Shape

    80° Rhombic

    Thickness

    3.97mm

    UNSPSC Code

    23242105