£7.89
Ex VAT
£9.47
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These DCGT 55° rhombic turning inserts are grade K10 (ISO K10) uncoated. Used in combination with a high rake geometry for machining aluminum, plastics and other soft non-ferrous materials. With an AL Chipbreaker suted for medium cuts of aluminium.
Features and Benefits
• Available in a variety of sizes and specifications to suit your needs
• Uncoated
• AL chipbreaker suited for medium cuts of aluminium
Typical Applications
• Used in combination with a high rake geometry for machining aluminum, plastics and other soft non-ferrous materials
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | AL |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 7mm |
EAN | 5036140039872 |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 6.35mm |
Insert Size | 070204 |
Insert Style | DCGT |
ISO Category | K |
ISO Category Grade | K |
ISO Cut | K05 to K20 |
ISO Designation | DCGT 070204-AL |
Manufacturer Grade | K10 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 1-03-000499 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |