£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
DCGT Turning Inserts
55° Rhombic Insert
Insert Grade QX530
(ISO P25-P35 M15-M25) Coated.- Turning grade for Steels, Cast Steels and Stainless Steels. A good general purpose Steel grade for roughing.
Chip Breaker: PF. Application: Finish.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | PF |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11mm |
EAN | 5036140039995 |
ECLASS Code | 21010901 |
Finish/Coating | MT-TiCN-Al2O3-TiN |
Inscribed Circle | 9.525mm |
Insert Size | 11T304 |
Insert Style | DCGT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M20 to M30 P20 to P40 |
ISO Designation | DCGT 11T304-PF |
Manufacturer Grade | QX530 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 1-02-023159 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |