noscriptYamaloy TCGT 16T304-AL, Turning Insert, Grade K10, Carbide, Triangle 1206971N | Cromwell Tools

Yamaloy

TCGT 16T304-AL, Turning Insert, Grade K10, Carbide, Triangle

SKU:

YML1206971N

MPN:

1206971N

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (25)

    Product Details

    TCGT Turning Inserts


    60° Triangular Insert


    Insert Grade K10
    (ISO K10) Uncoated. Used in combination with a high rake geometry for machining Aluminiums, Plastics and other soft Non-Ferrous materials.


    Chip Breaker: AL. Application: Medium.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    AL

    Clearance Angle

    7°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    16mm

    EAN

    5036140041592

    ECLASS Code

    21010901

    Finish/Coating

    Uncoated

    Inscribed Circle

    9.525mm

    Insert Size

    16T304

    Insert Style

    TCGT

    ISO Category

    K

    ISO Category Grade

    K

    ISO Cut

    K05 to K20

    ISO Designation

    TCGT 16T304-AL

    Manufacturer Grade

    K10

    Material

    Carbide

    Material Application

    Cast Iron

    MFR Part No.

    1-03-002294

    Pack Quantity

    1

    Shape

    Triangle

    Thickness

    3.97mm

    UNSPSC Code

    23242105