noscriptMitsubishi SCMT 120404, Turning Insert, Cermet, Square, Coated, Grade MP3025 90030341 | Cromwell Tools

Mitsubishi

SCMT 120404, Turning Insert, Cermet, Square, Coated, Grade MP3025

SKU:

MTS1205578D

MPN:

90030341

£7.89

Ex VAT

£9.47

Inc VAT

IN STOCK (47)

    Product Details

    SCMT Turning Inserts


    Square Insert


    MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.


    Chipbreaker



    • General


    Product Specification
    Attribute
    Value

    Brand

    Mitsubishi

    Clearance Angle

    7°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    12mm

    ECLASS Code

    21010901

    Finish/Coating

    Coated

    Inscribed Circle

    12.7mm

    Insert Size

    1204

    Insert Style

    SCMT

    ISO Category

    p

    ISO Category Grade

    P

    ISO Cut

    P20 to P30

    ISO Designation

    SCMT 120404

    Manufacturer Grade

    MP3025

    Material

    Cermet

    Material Application

    Steel

    Pack Quantity

    1

    Shape

    Square

    Thickness

    4.76mm

    UNSPSC Code

    23242105