noscriptIscar TPMR 110304-PF, Turning Insert, Grade IC9250, Carbide, Triangle 5506994 | Cromwell Tools

Iscar

TPMR 110304-PF, Turning Insert, Grade IC9250, Carbide, Triangle

SKU:

ISC1153500Y

MPN:

5506994

£4.39

Ex VAT

£5.27

Inc VAT

IN STOCK (22)

    Product Details

    TPMR Turning Inserts


    60° Triangular Insert


    11° positive relief angle insert, for semi-finishing and finishing of most materials.


    Insert Grade IC9250
    ISO Range - (P10-P35)(M05-M20)
    Coating - CVD TiCN+alpha Al2O3+TiN
    Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance.


    Chipbreaker : PF. Application Finish


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    PF

    Clearance Angle

    11°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    11mm

    ECLASS Code

    21010901

    Finish/Coating

    TiCN+alpha Al2O3+TiN

    Inscribed Circle

    6.35mm

    Insert Size

    110304

    Insert Style

    TPMR

    ISO Category

    M p

    ISO Category Grade

    M P

    ISO Cut

    M05 to M20 P10 to P35

    ISO Designation

    TPMR 110304-PF

    Manufacturer Grade

    IC9250

    Material

    Carbide

    Material Application

    Stainless Steel Steel

    MFR Part No.

    5506994

    Pack Quantity

    1

    Shape

    Triangle

    Thickness

    3.18mm

    UNSPSC Code

    23242105