Mitsubishi

VBMT 160408-MV, Turning Insert, Cermet, 35° Rhombic, Coated, Grade MP3025

SKU:

MTS1207851T

MPN:

90030415

£15.69

Ex VAT

£18.83

Inc VAT

OUT OF STOCK

    Product Details

    VBMT Turning Inserts


    MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.


    MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.


    Chipbreaker


    MV - Medium cutting of carbon, alloy steel and stainless. A positive insert with a large rake angle achieves sharp cutting edge performance. Double breakers and round dots in the rake face achieve a wide range of chip discharge.
    Depth of cut: 0.3 - 2.0
    Feed rate: 0.08 - 0.30


    Product Specification
    Attribute
    Value

    Brand

    Mitsubishi

    Chipbreaker

    MV

    Clearance Angle

    5°

    Corner Radius

    0.8

    Cutting Direction

    Neutral

    Cutting Edge Length

    16mm

    ECLASS Code

    21010901

    Finish/Coating

    Coated

    Inscribed Circle

    9.525mm

    Insert Size

    1604

    Insert Style

    VBMT

    ISO Category

    p

    ISO Category Grade

    P

    ISO Cut

    P15 to P25

    ISO Designation

    VBMT 160408-MV

    Manufacturer Grade

    MP3025

    Material

    Cermet

    Material Application

    Cast Iron

    Pack Quantity

    1

    Shape

    35° Rhombic

    Thickness

    4.76mm

    UNSPSC Code

    23242105