Iscar

VNMG 12T304-NF, Turning Insert, Grade IC10, Carbide, 35° Rhombic

SKU:

ISC1153683A

MPN:

5502780

£7.39

Ex VAT

£8.87

Inc VAT

IN STOCK (6)

    Product Details

    VNMG Turning Inserts


    35° Rhombic Insert


    Negative (0°) relief angle, double-sided inserts. For semi-finishing and finish machining of most materials.


    Insert Grade IC10
    ISO Range - (K20-K30)(S10-S30)(N10-N30)
    Coating - Uncoated
    Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminium, copper alloys, fibre reinforced plastics (FRP) phenolic laminates, stone, wood and high-temp resistant alloys. Suitable for semi-roughing at low speed, medium feed and interrupted cut conditions. High wear resistance.


    Chipbreaker: NF. Application Finish


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    NF

    Clearance Angle

    0°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    12.4mm

    ECLASS Code

    21010901

    Finish/Coating

    Uncoated

    Inscribed Circle

    7.15mm

    Insert Size

    12T304

    Insert Style

    VNMG

    ISO Category

    K

    ISO Category Grade

    K

    ISO Cut

    K20 to K30

    ISO Designation

    VNMG 12T304-NF

    Manufacturer Grade

    IC10

    Material

    Carbide

    Material Application

    Cast Iron

    MFR Part No.

    5502780

    Pack Quantity

    1

    Shape

    35° Rhombic

    Thickness

    3.97mm

    UNSPSC Code

    23242105