noscriptYamaloy TPMR 160304-PG, Turning Insert, Grade QX520, Carbide, Triangle 1208772D | Cromwell Tools

Yamaloy

TPMR 160304-PG, Turning Insert, Grade QX520, Carbide, Triangle

SKU:

YML1208772D

MPN:

1208772D

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (50+)

    Product Details

    TPMR Turning Inserts


    60° Triangular Insert


    Insert Grade QX520
    (ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.


    Chip Breaker: PG. Application: Med/Cut.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    PG

    Clearance Angle

    11°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    16mm

    EAN

    5036140042339

    ECLASS Code

    21010901

    Finish/Coating

    Al2O3+TiCN+TiN

    Inscribed Circle

    9.525mm

    Insert Size

    160304

    Insert Style

    TPMR

    ISO Category

    K M p

    ISO Category Grade

    K M P

    ISO Cut

    K10 to K30 M10 to M30 P10 to P35

    ISO Designation

    TPMR 160304-PG

    Manufacturer Grade

    QX520

    Material

    Carbide

    Material Application

    Cast Iron

    MFR Part No.

    1-02-025427

    Pack Quantity

    10

    Shape

    Triangle

    Thickness

    3.18mm

    UNSPSC Code

    23242105