noscriptIscar WNMG 080408-TF, Turning Insert, Grade IC907, Carbide, Trigon 5596898 | Cromwell Tools

Iscar

WNMG 080408-TF, Turning Insert, Grade IC907, Carbide, Trigon

SKU:

ISC1153797H

MPN:

5596898

£8.09

Ex VAT

£9.71

Inc VAT

IN STOCK (50+)

    Product Details

    WNMG Turning Inserts


    80° Trigon Insert


    Double-sided inserts with negative (0°) relief angle, offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type across most materials.


    Insert Grade IC907
    ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
    Coating - PVD TiAlN+TiN
    A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.


    Chipbreaker : TF . Application Medium
    Chipbreaker : GN . Application Medium


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    TF

    Clearance Angle

    0°

    Corner Radius

    0.8

    Cutting Direction

    Neutral

    Cutting Edge Length

    8.7mm

    ECLASS Code

    21010901

    Finish/Coating

    TiAIN/TiN

    Inscribed Circle

    12.7mm

    Insert Size

    080408

    Insert Style

    WNMG

    ISO Category

    H K M N p S

    ISO Category Grade

    H K M N P S

    ISO Cut

    H05 to H15 K15 to K30 M05 to M20 N05 to N20 P10 to P30 S05 to S20

    ISO Designation

    WNMG 080408-TF

    Manufacturer Grade

    IC907

    Material

    Carbide

    Material Application

    Non-Ferrous Metal

    MFR Part No.

    5596898

    Pack Quantity

    1

    Shape

    Trigon

    Thickness

    4.76mm

    UNSPSC Code

    23242105