Indexa

DN50-CH-PSA DIN 698 72 PULL STUD

SKU:

IND1409050K

MPN:

1409050K

£55.99

Ex VAT

£67.19

Inc VAT

IN STOCK (4)

    Product Details

    Pull Studs - Standard


    (CH = Chamfered Shoulder)
    DIN 69872


    Product Documents
    Product Specification
    Attribute
    Value

    Angle

    75°

    Brand

    Indexa

    d

    28mm

    d1

    21mm

    d2

    25mm

    d3

    36mm

    EAN

    5036140083073

    l

    74mm

    l1

    34mm

    Spigot Size (g)

    M24

    Standards Met

    DIN 69872

    t

    11.5mm

    UNSPSC Code

    31161619