noscriptIndexa V50SA 'U' BAR ADJUSTABLE VERTICAL CLAMP 4431070K | Cromwell Tools

Indexa

V50SA 'U' BAR ADJUSTABLE VERTICAL CLAMP

SKU:

IND4431070K

MPN:

4431070K

£12.69

Ex VAT

£15.23

Inc VAT

OUT OF STOCK

    Product Details

    ‘U’ Bar (Adjustable) Type
    Designed to improve performance in fabrication and engineering clamping applications. The rapid clamping/unclamping made possible by the use of toggle clamps can greatly reduce machine/operator ‘down-time’ during all stages of production.
    Clamping Capacity - the forces stated are the maximum loads that can be applied without causing permanent deformation. Due to leverage ratios, the holding capacity will be greatest at the point on the bar nearest to the handle of the clamp and forces stated have been achieved at this point.


    Product Documents
    Product Specification
    Attribute
    Value

    Bar Movement

    100°

    Brand

    Indexa

    Clamp Type

    Straight

    EAN

    5036140378162

    ECLASS Code

    21020501

    Handle Movement

    56°

    Supplied With

    Tipped Spindle (No.10) and Flanged Washer

    Type

    Vertical Clamp

    UNSPSC Code

    27112132