£12.49
Ex VAT
£14.99
Inc VAT
21 Variations Available
Product Details
Product Specification
Features: Comfortable, cushioned PVC orange handle grips.
Specification: The main components are of zinc plated and passivated steel. Rivets are of stainless steel, which burnishes and work-hardens with use, the rivets of the larger clamps rotating in hardened bushes or directly in the close-toleranced holes of hardened parts.
Attribute | Value |
---|---|
Bar Movement | 160° |
Brand | Brauer |
Clamp Type | Flanged |
ECLASS Code | 21020501 |
Handle Movement | 100° |
Height | 98mm |
Length | 57mm |
MFR Part No. | V75/2B |
Nominal Holding Force | 75daN |
Style | Flanged Base Adjustable Spindle |
Supplied With | FW05/10 Flanged Washers MB0535 Setscrew & Nuts NC/05 Neoprene Cover |
Type | Manual Clamp |
UNSPSC Code | 27112132 |
Weight | 0.05kg |
Width | 34mm |