£154.13
Ex VAT
£184.96
Inc VAT
Product Details
Product Specification
24 Piece Tap & Drill Sets - Taps (Taper, Second and Bottom)
• Industrial Quality
• Ground flute
• Blue finish
• Supplied in indexing metal cases
• Manufactured to BS328: Part 1: 1986, DIN 338N & ANSI B94 -11M
• UNF Tap & Drill Taps No10 - 1/2" + Tapping Drills 4.1 - 11.5
The image is for illustration purposes only.
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | Metal Case |
Drill Finish/Coating | Blue |
Drill Material | High Speed Steel |
Drill Size Included | 4.1 - 11.5 |
EAN | 5036140226661 |
ECLASS Code | 21010101 |
Maximum Drill Size | 11.5mm |
Maximum Tap Size | 1/2in. |
Minimum Drill Size | 4.1mm |
Minimum Tap Size | No.10 |
Number of Pieces | 24 |
Standards Met | ANSI B94 -11M BS328 DIN 338N |
Tap Finish/Coating | Blue |
Tap Material | High Speed Steel |
Tap Size Included | 1/2in. 1/4in. 3/8in. 5/16in. 7/16in. No.10 |
Tap Thread Standard | UNF |
Threading Tap Type | Hand Tap |
UNSPSC Code | 23241606 |