noscriptDormer Hand Tap Set , E500, M16 x 2mm, Metric Coarse, High Speed Steel, Bright, Set of 3 5975355 | Cromwell Tools

Dormer

Hand Tap Set , E500, M16 x 2mm, Metric Coarse, High Speed Steel, Bright, Set of 3

SKU:

DOR0851530D

MPN:

5975355

£69.99

Ex VAT

£83.99

Inc VAT

IN STOCK (9)

    Product Details

    Series E500 HSS straight flute tap set is manufactured form hardy high-speed steel with a bright finish, ideal or hand or machine tapping in a wide variety of materials.


    Features and Benefits
    • HHS construction for strength and rigidity
    • Versatile can be used for hand and machining applications
    • Straight flute for through or blind holes


    Contents
    • Set No.6 contains Taper, Second and Plug Taps
    • Taper - 7-10 pitch chamfer length
    • Second - 3-5 pitch chamfer length
    • Plug - 1-2 pitch chamfer length


    Typical Applications
    • Hand tapping
    • Machine tapping


    Standards
    • Manufactured to ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Plug Second Taper

    EAN

    7320760154519

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E500M16NO6

    Model

    E500

    Number of Pieces

    3

    Overall Length

    102mm

    Series

    E500

    Shank Diameter

    12.5mm

    Square Width

    10mm

    Tap Type

    Straight Flute

    Thread Length

    24mm

    Thread Size

    M16 x 2mm

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806