SKU:
DOR0851220D
MPN:
5975709
£25.79
Ex VAT
£30.95
Inc VAT
22 Variations Available
Product Details
Product Specification
Series E500 HSS straight flute tap set is manufactured form hardy high-speed steel with a bright finish, ideal or hand or machine tapping in a wide variety of materials.
Features and Benefits
• HHS construction for strength and rigidity
• Versatile can be used for hand and machining applications
• Straight flute for through or blind holes
Contents
• Set No.6 contains Taper, Second and Plug Taps
• Taper - 7-10 pitch chamfer length
• Second - 3-5 pitch chamfer length
• Plug - 1-2 pitch chamfer length
Typical Applications
• Hand tapping
• Machine tapping
Standards
• Manufactured to ISO 529
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug Second Taper |
EAN | 7320760094464 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E500M3NO6 |
Model | E500 |
Number of Pieces | 3 |
Overall Length | 48mm |
Series | E500 |
Shank Diameter | 3.15mm |
Square Width | 2.5mm |
Tap Type | Straight Flute |
Thread Length | 12.5mm |
Thread Size | M3 x 0.5mm |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |