noscriptT-Slot Clamping Kits | Cromwell Tools

Indexa

T-Slot Clamping Kits

5 Variations

Efficiently tackle T-Slot clamping challenges with the T-Slot Clamping Kit, offering precision solutions for diverse applications. Crafted from durable S45C (JIS)/CK45 (DIN) grade non-alloy carbon steel and heat-treated for strength, it ensures reliable performance. The manganese phosphate finish enhances wear resistance, and its organized plastic case facilitates convenient storage and transport.

Features and Benefits
• Time-saving T-Slot Clamping Kit for efficient setups
• Components made from robust S45C (JIS)/CK45 (DIN) carbon steel
• Heat-treated for strength with HRC 28-32 hardness
• Manganese phosphate surface finish for enhanced wear resistance
• Supplied in a durable plastic case for organized storage and easy transport

Typical Applications:
• Efficient setups for T-Slot clamping
• Industrial machining and manufacturing processes
• Versatile use in various work holding applications


Contents:
Engineers Studs (4 off each): 75, 100, 125, 150, 175 and 200mm long.
Step Blocks (4 off each): 29, 45 and 98mm high.
Step Clamps (2 off each): 64, 100 and 150mm long.
Nuts Extension 4 off Flanged 6 off T- slot 6 off.