Halo

Unisex Metatarsal Safety Trainers, Size 11, Black, Mesh Upper, Steel Toe Cap, S1P, EN ISO 20345:2011

SKU:

HAL9631090J

MPN:

TFMT11

£57.49

Ex VAT

£68.99

Inc VAT

IN STOCK (26)

    Product Details

    These Metatarsal Safety Trainers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These unique metatarsal safety trainers offer excellent impact protection and all-day comfort. Fortified with Poron XRD® technology, a steel toe cap and a composite midsole, these safety trainers deliver effective protection against impact and perforation injuries for a wide range of workplace settings.


    Features and Benefits
    • Comfortable footbed protects against soreness during long periods of standing
    • Manufactured from resilient materials for product longevity
    • Steel toe cap protects against impact up to 200J
    • Mesh upper material is breathable to keep feet cool when wearing
    • EVA cemented rubber sole keeps you on your feet in both oily and wet conditions
    • Composite mid sole is high strength yet lightweight
    • Poron XRD® technology protects the metatarsal bones against the impact of up to 100J
    • Energy-absorbing heel helps to prevent joint pain during long shifts
    • Unisex design for inclusive wear for everyone
    • Inclusive sizing is available from sizes 4 to 12
    • Supplied with a spare pair of laces for convenience


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345:2011 S1P M SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Halo

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140487796

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    Yes

    Product Type

    Metal Safety Trainers

    Resistance Features

    Impact-Resistant

    Safety Classification

    S1P

    Shoe Size

    11

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011 S1P M SRC

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Mesh

    Vegan

    No

    Wide Fitting

    No