Halo

Unisex Safety Trainers, Size 7, Black, Suede Leather Upper, Composite Toe Cap, S1P, EN ISO 20345:2011

SKU:

HAL9638167K

MPN:

9638167K

£25.99

Ex VAT

£31.19

Inc VAT

IN STOCK (50+)

    Product Details

    These Composite Safety Trainers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These black safety trainers offer excellent impact protection and comfort even with regular, all-day wear. Boasting a composite toe cap and a Para-Aramid fibre midsole, a breathable and resilient upper, and a full-length EVA footbed, these safety trainers deliver effective protection against impact and perforation injuries for a wide range of workplace settings.


    Features and Benefits
    • EVA full-length footbed for maximum comfort
    • Manufactured from resilient materials for product longevity
    • Composite toe cap keeps feet safe from impact and crushing injuries up to 200J
    • Breathable suede leather upper keeps feet cool and comfortable
    • Polyurethane sole absorbs impact to protect the joints from discomfort and injury
    • Composite Para-Aramid midsole prevents puncture injuries
    • Unisex design for inclusive wear for everyone
    • Available in a variety of sizes to suit your needs
    • Supplied with a spare pair of laces for convenience


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345:2011 S1P SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Halo

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140485228

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    Product Type

    Composite Safety Trainers

    Resistance Features

    Puncture-Resistant

    Safety Classification

    S1P

    Shoe Size

    7

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Suede Leather

    Vegan

    No

    Wide Fitting

    No