SKU:
HAL9638425K
MPN:
9638425K
£52.49
Ex VAT
£62.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
These TMF Metal Free Safety Trainers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These comfortable yet robust metal-free safety trainers are designed for all-day wear. The composite toe cap and midsole protect the feet against impact and piercing injuries, while the cleated out sole and energy-absorbing heel prevent fatigue in both the feet and joints whilst keeping you safe.
Features and Benefits
• EVA cushioned footbed displaces impact pressure to reduce fatigue and increase comfort
• Manufactured from resilient materials for product longevity
• Composite toecap provides up to 200J of impact protection
• Water-resistant leather upper protects in all weathers
• Soft polyurethane sole provides slip-resistance and comfort
• Kevlar® midsole prevents penetration injuries
• Cleated outsole provides increased midsole protection
• Metal-free construction for a lightweight and warmer safety trainer
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Closure Type | Laces |
Colour | Black |
EAN | 5036140485426 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Product Type | Composite Safety Trainers |
Resistance Features | Puncture-Resistant |
Safety Classification | S3 |
Series | TMF |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |