SKU:
HAL9638107K
MPN:
9638107K
£25.99
Ex VAT
£31.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
These Composite Safety Trainers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These black safety trainers offer excellent impact protection and comfort even with extended all-day wear. Boasting a composite toe cap and midsole, a breathable and hardy upper, and a full-length EVA footbed, these safety trainers deliver effective protection against impact and perforation injuries for a wide range of workplace settings.
Features and Benefits
• EVA full-length footbed for maximum comfort even with extended wear
• Manufactured from resilient materials for product longevity
• Steel toe cap provides protection up to 200J to avoid impact and crushing injuries
• Breathable suede leather upper keeps feet cool and comfortable
• Polyurethane sole absorbs impact to protect the joints from discomfort and injury
• Composite midsole prevents puncture injuries
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Closure Type | Laces |
Colour | Black |
EAN | 5036140485112 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Product Type | Metal Safety Trainers |
Resistance Features | Puncture-Resistant |
Safety Classification | S1P |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 S1P SRC |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede Leather |
Vegan | No |
Wide Fitting | No |