Halo

Unisex Composite Brogue Safety Shoes, Size 10, Brown, Leather Upper, Composite Toe Cap, S3, EN ISO 20345:2011

SKU:

HAL9630150H

MPN:

9630150H

£50.49

Ex VAT

£60.59

Inc VAT

IN STOCK (50+)

    Product Details

    These Brogue Safety Shoes from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected.


    These stylish leather brogue safety shoes perfectly compliment both smart and casual office wear. The lightweight impact and perforation safety features make these shoes an excellent choice for a range of different workplace settings. While the comfortable EVA footbed and energy-absorbing heels reduce muscle and joint fatigue to keep you on the move.


    By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Features and Benefits
    • EVA full-length footbed provides increased comfort
    • Manufactured from resilient materials for product longevity
    • Lightweight composite toe cap delivers up to 200J of impact protection
    • Water-resistant leather upper helps to keep the feet dry when moving between wet locations
    • Polyurethane sole is resistant to oil, water and grease and is highly durable
    • Aramid fibre midsole prevents penetration injuries to the foot
    • Energy absorbent heel reduces foot and leg fatigue
    • Unisex design for inclusive wear for everyone
    • Available in varying colours and sizes to suit your needs
    • Supplied with a spare pair of laces for convenience


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345:2011 S3 SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Halo

    Closure Type

    Laces

    Colour

    Brown

    EAN

    5036140483156

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    Midsole Material

    Aramid Fibre

    Product Type

    Composite Safety Shoes

    Resistance Features

    Anti-Static Shock Absorption Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Shoe Size

    10

    Shoe Style

    Brogues

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No