noscriptHalo Unisex Composite Safety Shoes, Size 9, Black, Leather Upper, Composite Toe Cap, S3, EN ISO 20345:2011 9638009K | Cromwell Tools

Halo

Unisex Composite Safety Shoes, Size 9, Black, Leather Upper, Composite Toe Cap, S3, EN ISO 20345:2011

SKU:

HAL9638009K

MPN:

9638009K

£35.49

Ex VAT

£42.59

Inc VAT

IN STOCK (33)

    Product Details

    These Composite Safety Shoes from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Comprised of highly durable materials such as leather, polyurethane and Kevlar®, these completely metal-free, sleek black safety shoes are ideal for all-day wear in punishing environments. Designed with your protection and comfort in mind.


    Features and Benefits
    • EVA high-quality full-length footbed for increased comfort
    • Manufactured from resilient materials for product longevity
    • Composite toecap protects against impact and crushing injuries up to 200J
    • Smooth shiny action leather upper for easy maintenance and scuff resistance
    • Polyurethane sole is resistant to water, oil and grease and is highly resilient
    • Kevlar® midsole keeps the feet safe from puncture injuries
    • Metal-free for a lighter, warmer shoe
    • Unisex design for inclusive wear for everyone
    • Available in varying sizes to suit your needs
    • Supplied with a spare pair of laces for convenience


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345:2011 S3 SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Halo

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140485020

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    Midsole Material

    Kevlar

    Product Type

    Composite Safety Shoes

    Resistance Features

    Puncture-Resistant Slip-Resistant

    Safety Classification

    S3

    Shoe Size

    9

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No