£61.99
Ex VAT
£74.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These Hiker Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Manufactured with strength, comfort, and resilience in mind, these hiker safety boots are suited for extended wear in punishing environments. The metal-free design makes for a lightweight and durable product. Our inclusive sizing ensures you find the right fit.
Features and Benefits
• High comfort footbed supports the foot when wearing for added comfort
• Manufactured from resilient materials for product longevity
• Composite toe cap protects against crushing or impact injuries
• Brown full-grain leather upper is water resistant to keep feet dry in adverse weather
• Polyurethane sole is oil, grease, and water resistant for resilience
• Non-metal protective midsole bolsters protection of the feet
• Energy-absorbing heel improves comfort and reduces the risk of strain
• Metal-free construction makes for a lighter and warmer shoe
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 WR SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Closure Type | Laces |
Colour | Brown |
EAN | 5036140483996 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 11 |
Shoe Style | Hiker |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |