noscriptHalo Safety Boots, Size, 10, Brown, Leather Upper, Steel Toe Cap 9632510K | Cromwell Tools

Halo

Safety Boots, Size, 10, Brown, Leather Upper, Steel Toe Cap

SKU:

HAL9632510K

MPN:

9632510K

£41.49

Ex VAT

£49.79

Inc VAT

IN STOCK (23)

    Product Details

    These Dealer Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Available in a wide range of sizes, these dealer safety boots are designed with durability and comfort at the forefront. Boasting a steel toe cap and midsole, polyurethane sole, and brown crazy horse leather upper, the product is hardy and stylish.


    Features and Benefits
    • EVA full-length comfort footbed supports the feet
    • Manufactured from resilient materials for product longevity
    • Steel toe cap provides protection from crushing and impact injuries
    • Brown crazy horse leather upper is water resistant to keep feet dry in adverse weather conditions
    • Polyurethane sole is oil, grease, and water resistant for resilience
    • Steel midsole offers further feet protection against punctures
    • Energy absorbent heel reduces foot and lower leg fatigue
    • Pull-on boots are quick and easy to take on and off
    • Unisex design for inclusive wear for everyone
    • Available in varying sizes to suit your needs
    • Supplied with a spare pair of laces for convenience


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345:2011 S3 SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Halo

    Closure Type

    Slip-On

    Colour

    Brown

    EAN

    5036140484481

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Shoe Size

    10

    Shoe Style

    Dealer

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No