Halo

Safety Boots, Size, 10, Black, Leather Upper, Composite Toe Cap

SKU:

HAL9634010K

MPN:

9634010K

£31.79

Ex VAT

£38.15

Inc VAT

IN STOCK (19)

    Product Details

    These Hiker Composite Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    With a completely metal-free construction, these black hiker safety boots are available in a range of sizes to ensure you find the best possible fit.


    Features and Benefits
    • Full-length EVA comfort footbed supports the foot
    • Manufactured from resilient materials for product longevity
    • Composite toe cap is lightweight whilst still offering protection against impact and crushing injuries up to 200J
    • Leather upper is water resistant to keep feet dry in adverse weather conditions
    • Polyurethane sole is oil, grease, and water resistant for resilience
    • Kevlar® midsole keeps feet warm and bolsters protection against punctures
    • Metal-free composition for a lighter, warmer shoe
    • Unisex design for inclusive wear for everyone
    • Available in varying sizes to suit your needs
    • Supplied with a spare pair of laces for convenience


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345:2011 S1P SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Halo

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140484597

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    Midsole Material

    Kevlar

    Product Type

    Composite Safety Boots

    Resistance Features

    Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant

    Safety Classification

    S1P

    Shoe Size

    10

    Shoe Style

    Hiker

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No