£27.99
Ex VAT
£33.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The BBH04 hiker safety boots feature a lightweight rubber sole for comfort during prolonged wear. Used widely in a range of industrial sectors, these stylish boots deliver practical safety solutions to protect against impact and collision injuries and keep you safe at work.
Features and Benefits
• Heat-resistant up to 300°C, allows walking on hot surfaces up to 200°C
• Nitrile rubber soles are slip-resistant and comfortable
• Low-density polyurethane interlayer increases comfort and shock absorption
• Padded collar prevents rubbing for wearer comfort
• Antistatic properties to prevent the build-up of static electricity
• Easy clean Nubuck leather resists water to keep feet dry and comfortable
• Dual-density EVA/Rubber midsole protects against penetration injuries
• Steel toe cap delivers up to 200 Joules impact protection
Standards
• CE Certified
• EN ISO 20345:2011 SB HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Tan |
EAN | 5036140243248 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Slip-Resistant |
Shoe Size | 10 |
Shoe Style | Hiker |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |