noscriptHalo Metatarsal Safety Boots, Size, 10, Black, Leather Upper, Composite Toe Cap TSMBWP10 | Cromwell Tools

Halo

Metatarsal Safety Boots, Size, 10, Black, Leather Upper, Composite Toe Cap

SKU:

HAL9631086E

MPN:

TSMBWP10

£72.49

Ex VAT

£86.99

Inc VAT

IN STOCK (50+)

    Product Details

    These WP Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These black safety boots feature Poron XRD® to protect the metatarsal from impact injury. The boots are resistant to water and heat, making them a durable choice and ideal for a variety of environments. They are metal-free, with a composite toe cap and mid sole.


    Features and Benefits
    • Removable EVA comfort footbed for wearer customisation
    • Manufactured from resilient materials for product longevity
    • Composite toe cap delivers up to 200J of impact protection
    • Full grain leather waterproof upper prevents wet and uncomfortable feet
    • Heat-resistant polyurethane and rubber sole prolongs the service life of the boot
    • Composite midsole offers added protection
    • Poron XRD® provides impact protection to the top of the foot
    • Scuff cap reduces the risk of damaging the leather
    • Metal free with a composite toe cap and mid sole for a lightweight solution
    • Unisex design for inclusive wear for everyone
    • Available in varying colours/sizes to suit your needs
    • Supplied with a spare pair of laces for convenience


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345:2011 S3 WR M HRO SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Halo

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140487512

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    Yes

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Shoe Size

    10

    Slip Resistance Rating

    SRC

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No