SKU:
HAL9631086D
MPN:
TSMBWP9
£72.49
Ex VAT
£86.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These WP Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These black safety boots feature Poron XRD® to protect the metatarsal from impact injury. The boots are resistant to water and heat, making them a durable choice and ideal for a variety of environments. They are metal-free, with a composite toe cap and mid sole.
Features and Benefits
• Removable EVA comfort footbed for wearer customisation
• Manufactured from resilient materials for product longevity
• Composite toe cap delivers up to 200J of impact protection
• Full grain leather waterproof upper prevents wet and uncomfortable feet
• Heat-resistant polyurethane and rubber sole prolongs the service life of the boot
• Composite midsole offers added protection
• Poron XRD® provides impact protection to the top of the foot
• Scuff cap reduces the risk of damaging the leather
• Metal free with a composite toe cap and mid sole for a lightweight solution
• Unisex design for inclusive wear for everyone
• Available in varying colours/sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 WR M HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Closure Type | Laces |
Colour | Black |
EAN | 5036140487505 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | Yes |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |