noscriptAnsell 58-128 Alphatec Chemical Resistant Gauntlet, Black/Green, Nitrile, Nylon Liner, Size 10 58128100 | Cromwell Tools

Ansell

58-128 Alphatec Chemical Resistant Gauntlet, Black/Green, Nitrile, Nylon Liner, Size 10

SKU:

ANS9613497L

MPN:

58128100

£5.32

Ex VAT

£6.38

Inc VAT

IN STOCK (50+)

    Product Details

    Utilising Thin Nitrile Technology, the AlphaTec® 58-128 glove enables wearers to move their hands naturally without constraint. The thin nitrile barrier provides superior hand protection against irritant contact fluids, while Ansell Grip™ Technology offers precise handling of small oily or wet parts.


    Features and Benefits
    • ERGOFORM™ technology delivers musculoskeletal support for reduced strain
    • Comfortable to wear with a second skin fit
    • Formed to fit the users hand for reduced hand fatigue and repetitive strain injury
    • Allows for natural movement to boost wearer productivity
    • ANSELL GRIP™ technology for excellent wet and dry grip in a range of settings
    • Silicone-free and suitable for painting and finishing applications


    Typical Applications
    • Automotive
    • Automotive aftermarket
    • Chemical
    • Machinery and equipment
    • Metal fabrication


    Standards
    • CE Category III
    • EN ISO 374-1:2016 Type A JKLOPT
    • EN ISO 374-5:2016
    • EN 388:2003 X.1.2.1.
    • EN 388:2016 2.1.2.1.A.


    Approvals
    • Certified for use in food production and handling
    • REACH Compliant


    Warnings
    • Zinc Diethyldithiocarbamate may cause skin irritation or sensitivity in some users


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Colour

    Black Green

    EAN

    0076490464424

    ECLASS Code

    40011201

    EN388 Abrasion

    X

    EN388 Cut

    1

    EN388 Puncture

    1

    EN388 Tear

    2

    Liner Material

    Nylon

    Material

    Nitrile

    MFR Part No.

    58128100

    Overall Length

    280mm

    Series

    58-128 Alphatec

    Size

    10

    Standards Met

    EN1149 Antistatic EN374-2 Micro Organism EN374-3 Low Chemical

    Thickness

    0.175mm

    UNSPSC Code

    46181541