£18.19
Ex VAT
£21.83
Inc VAT
Product Details
Product Specification
Constructed from 100% cotton drill, this white, one size fits all tie apron can be used for a variety of applications. With a cotton neck loop and ties, the product is completed by two single stitched pockets.
Features and benefits
• Possesses two single stitched pockets to allow the wearer to carry tools and other items on their person
• Manufactured from 100% cotton drill for comfort
• Tie closure allows the product to be adjusted to fit various wearers
Typical Applications
• Carpentry
• Baking
• Production line
• General purpose
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | White |
Disposable/Reusable | Reusable |
EAN | 5036140143746 |
ECLASS Code | 40011000 |
Material | Cotton |
MFR Part No. | DA1 |
Number of Pockets | 2 |
Size | One Size |
Type | Bib Apron |
UNSPSC Code | 46181501 |