Halo

Hi-Vis Bomber Jacket, 2XL, Orange, Polyester, EN20471

SKU:

HAL9625501J

MPN:

9625501J

£23.49

Ex VAT

£28.19

Inc VAT

IN STOCK (50+)

    Product Details

    These 2 Band & Brace Hi-Vis Bomber Jackets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Manufactured from polyester hi-vis fabric, the hi-vis bomber jacket from Halo® is ideal for low-light applications. The PU coating provides a wind and waterproof layer to keep you dry and comfortable in poor weather conditions, while multiple inner and outer pockets provide ample secure storage.


    Features and Benefits
    • Lightweight construction for optimum range of movement whilst wearing
    • Manufactured from polyester with a PU coating for durability and protection against adverse weather
    • 2 Band & Brace design with reflective tape on the sleeves, body, shoulders and back to maintain good visibility in all lighting conditions
    • Zipper closure zips up to the chin for enhanced neck protection
    • Two external pockets, two inner pockets and one chest pocket provides excellent storage
    • Wind flap with snapper closures prevents the ingress of wind and cold
    • Machine washable for an extended product life
    • Available in yellow or orange to suit your needs


    Standards
    • Halo® products are BSI tested
    • CE Certified
    • EN ISO 20471:2013 + A1:2016 Class 3
    • EN 343:2003 3:1
    • RIS-3279-Tom (Orange only)


    Warnings
    • Hearing and peripheral vision may be impaired when wearing the hood


    Notes
    • Keep the coat clean to ensure maximum visibility
    • For full visibility, keep your coat buttoned at all times


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Orange

    EAN

    5036140489660

    ECLASS Code

    40010101

    Fabric Weight

    180g/m²

    Gender

    Unisex

    Material

    Polyester

    Product Type

    Bomber Jacket

    Size

    2XL

    Standards Met

    CE 0321 EN343:2003 3:1 EN ISO 20471:2013 + A1:2016 Class 3 RIS-3279-TOM

    UNSPSC Code

    46181531