£21.99
Ex VAT
£26.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
These 2 Band & Brace Hi-Vis Coats from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Stay warm and dry in the worst weather conditions with the waterproof hi-vis coat from Halo®. Available in inclusive sizing, this practical jacket includes adjustable features to customise the fit and keep comfortable and productive.
Features and Benefits
• Numerous adjustable features allow you to customise the coat for your comfort
• Manufactured from resilient polyester for product longevity
• 2 Band & Brace reflective tape design for maximum visibility whilst working
• Full button up closure to protect you from the elements and for easy donning and doffing
• Detachable hood with adjustable pull strings allow for wearer customisation
• Adjustable cuffs to achieve the most comfortable fit
• Two external pockets with press-stud closures for secure storage
• Machine washable for an extended product life
• Available in yellow or orange to suit your needs
Standards
• Halo® products are BSI tested
• CE Certified
• EN ISO 20471:2013 + A1:2016 Class 3
• EN 343:2003 3:1
• RIS-3279-Tom (Orange only)
Warnings
• Hearing and peripheral vision may be impaired when wearing the hood
Notes
• Keep the coat clean to ensure maximum visibility
• For full visibility, keep your coat buttoned at all times
Attribute | Value |
---|---|
Brand | Halo |
Colour | Yellow |
EAN | 5036140489226 |
ECLASS Code | 40010101 |
Fabric Weight | 120g/m² |
Gender | Unisex |
Material | Polyester |
Product Type | Coat |
Size | M |
Standards Met | EN343:2003 3:1 EN ISO 20471:2013 + A1:2016 Class 3 |
UNSPSC Code | 46181531 |