£6.79
Ex VAT
£8.15
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
High-quality, ultra-visible high-vis vests, perfect for a wide range of safety and on-site applications. Two reflective bands around the torso and and one band over each shoulder meeting EN ISO 20471:2013 Class 2/2 requirements.
Features and Benefits
• Lightweight and breathable vest
• Zip front
• External mobile phone pocket, pen pouch, 'D' ring and clear ID pouch
• Two pockets with Hook-n-Loop fastening
Attribute | Value |
---|---|
Brand | Tuffsafe |
Closure Type | Hook & Loop |
Colour | Yellow |
EAN | 5036140223578 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
Size | L |
Standards Met | EN ISO 20471:2013 Class 2/2 |
UNSPSC Code | 46181531 |