noscriptHalo Bump Cap, Navy Blue, Vented, Standard Peak, 54cm to 59cm, EN812 9571800K | Cromwell Tools

Halo

Bump Cap, Navy Blue, Vented, Standard Peak, 54cm to 59cm, EN812

SKU:

HAL9571800K

MPN:

9571800K

£4.29

Ex VAT

£5.15

Inc VAT

IN STOCK (50+)

    Product Details

    These Baseball Bump Caps from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Avoid knocks and bumps in the workplace with these baseball cap-style bump caps. Designed to absorb and dissipate minor impacts, these caps feature fully washable covers to maintain hygiene.


    Features and Benefits
    • Lightweight and breathable for user comfort
    • Manufactured from durable polyester for product longevity
    • Strap adjustment for a secure fit
    • Reduced sized peak for improved upward vision
    • Fully washable covers to maintain hygiene
    • Made in Germany for high-quality production
    • Available in various colours to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN 812:2012


    Warnings
    • Does not offer protection against large impacts or falls from a height


    Product Documents
    Product Specification
    Attribute
    Value

    Adjustment Type

    Strap

    Brand

    Halo

    Colour

    Navy Blue

    EAN

    5036140490550

    Fits Head Size

    54cm to 59cm

    Outer Material

    Polyester

    Peak Style

    Standard Peak

    Standards Met

    EN 812

    UNSPSC Code

    46181704

    Ventilation Type

    Vented