SKU:
TFF9622050D
MPN:
TFF-962-2050D
£9.99
Ex VAT
£18.49
| Save 45.97%
£11.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Lightweight, comfortable and stretchable. 100% waterproof. Zip closure under flap with press studs. Elasticated wristbands. Seams double welded, attached hood, 2x outside pockets.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Navy Blue |
EAN | 5036140421707 |
Gender | Unisex |
Material | Polyester Polyurethane |
MFR Part No. | SIR3301A |
Size | XL |
UNSPSC Code | 46181543 |