£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
These Microporous Overshoes from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
The microporous overshoes from the Halo® safety range are strong and breathable to provide additional protection against splash risks. Easy to use, each overshoe features an elasticated ankle for secure fitting.
Features and Benefits
• One-size-fits-all for a user-friendly product
• Hardwearing sole for a reliable product
• Non-linting microporous material is suitable for use in sterile environments
• Elasticated around the ankle for a secure fit
• Sold in convenient bulk packs of one-hundred shoes
Standards
• Halo® products are BSI tested
• EN ISO 13034:2005 P (Parts of the body)
Attribute | Value |
---|---|
Brand | Halo |
Colour | White |
EAN | 5036140487246 |
ECLASS Code | 40011300 |
Gender | Unisex |
Pack Quantity | 100 |
Product Type | Disposable Overshoes |
Shoe Size | One Size |
UNSPSC Code | 46181606 |