SKU:
HAL9628844G
MPN:
HAL9628844G
£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
These Gel Knee Pads from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Suited for strapping around the knee, these durable knee pads are designed to effectively protect the kneecaps when kneeling down.
Features and Benefits
• Gel construction ensures comfort when wearing
• Tough PVC shell is highly durable and offers superior protection
• Adjustable straps to ensure comfort and a secure fit
• Abrasion resistant shell protects in various environments
Standards
• Halo® products are BSI tested
• EN 14404:2004 + A1:2010 Type 1 Level 1
Attribute | Value |
---|---|
Brand | Halo |
Colour | Black |
EAN | 5036140493278 |
ECLASS Code | 40019113 |
Number of Straps | Single |
Overall Material | Polyester |
Product Type | Knee Pads |
Size | 215 x 185mm |
Standards Met | EN14404:2004 + A1:2010 |
UNSPSC Code | 46181505 |