£4.19
Ex VAT
£5.03
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
This Dual Type 5 and 6 Hooded Coverall from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Manufactured with a non-woven, micro-porous material front and a blue SMS protective back, the Dual Type 5/6 hooded coveralls from the Halo® safety range are designed for enhanced protection against front splash from liquid particles to EN 13034 Type 6 standards and solid particles to EN ISO 13982-1 Type 5 standards.
The breathable back panel combines protection and comfort, preventing the wearer from overheating during prolonged applications.
Features and Benefits
• Breathable SMS non-woven fabric provides wearer comfort in warmer settings
• Four-thread overlocked seams ensure that the garment is durable
• Elasticated cuffs, back and ankles allow for comfortable and secure wear
• Two-way zip closure with an adhesive storm flap allows for easy and secure fitting
• Drawn hood protects the head and neck area to limit exposure
• Diamond crotch improves movement whilst providing additional strength
• Available in a wide range of sizes from small to 4XL to suit a diverse team
Standards
• Halo® products are BSI tested
• EN 13034 (Type 6)
• EN ISO 13982-1 (Type 5)
• CE Type 5 & 6
• CAT III
Notes
• Coveralls only, cover shoes and gloves supplied separately
Attribute | Value |
---|---|
Brand | Halo |
Closure Type | Zipper |
Colour | White/Blue |
Disposable/Reusable | Disposable |
EAN | 5036140487208 |
Material | Microporous SMS Nonwoven Fabric |
Product Type | Coverall |
Protection Type | Type 5/6 |
Size | 2XL |
Standards Met | EN 13834:2005 EN ISO 13982-1:2004 |
UNSPSC Code | 42131605 |