SKU:
TFF9623803D
MPN:
9623803D
£3.49
Ex VAT
£4.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Guard Master Disposable Coveralls are designed to protect against noxious dust and splash and act as a dry particulate barrier and repellent. These coveralls have been stitched internally and come complete with hood, elasticated cuffs, back and ankles.
Features and Benefits
• One way front zipper with 1-ply stormflap for extra protection
• Made from 55gsm SMS (spunbond, microporous spunbond) which is breathable
• Lightweight
• Liquid repellent to protect the wearer
• Designed to zip over neck, to above the chin to protect exposed neck areas
Standards
• EN13034 for limited protection against liquid particles (Type 6)
• EN13982-1 (Type 5) for protection against solid particles
Notes
• Cover shoes and gloves supplied separately
Attribute | Value |
---|---|
Brand | Tuffsafe |
Chest Size | 48-50in. |
Closure Type | Zipper |
Colour | Blue |
Disposable/Reusable | Disposable |
EAN | 5036140222045 |
Fabric Weight | 55 |
Material | SMS Nonwoven Fabric |
Product Type | Coverall |
Series | Guard Master |
Size | XL |
Standards Met | EN 13034: 2005 EN ISO 13982-1:2004 |
UNSPSC Code | 42131605 |