noscriptTuffsafe Guard Master +, Chemical Protective Coveralls, Disposable, White, Laminates, Zipper Closure, Chest 48-50", XL 9623833D | Cromwell Tools

Tuffsafe

Guard Master +, Chemical Protective Coveralls, Disposable, White, Laminates, Zipper Closure, Chest 48-50", XL

SKU:

TFF9623833D

MPN:

9623833D

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (50+)

    Product Details

    These splash-resistant, anti-static, long-sleeved overalls from Tuffsafe® are designed to meet safety standards against a wide range of contaminants. Lightweight and comfortable for prolonged wear, the micro-porous material weighs just 65gsm, making these coveralls ideal for hot and humid working environments.


    Features and Benefits
    • Easy to use, non-woven disposable coveralls that have been designed to zip over neck to above the chin to protect exposed neck areas
    • Elasticated hood, cuffs, back and ankles for quick and secure usage
    • Anti-static and liquid repellent protection against a wide range of contaminants
    • 2-way zip design at front with 1-ply adhesive tape storm-flap for convenience
    • Flexible diamond crotch gusset to improve movement


    Typical Applications
    • Industrial use
    • Chemical industry


    Standards
    • EN ISO 13982-1:2004
    • EN 13034:2005
    • EN 1149-1
    • EN 14126:2003


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Chest Size

    48-50in.

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    5036140221994

    Fabric Weight

    65

    Material

    Laminates

    Product Type

    Coverall

    Series

    Guard Master+

    Size

    XL

    Standards Met

    EN1073-2 EN 1149-1 EN 13034: 2005 EN 14126:2003 EN ISO 13982-1:2004

    UNSPSC Code

    42131605