Halo

Disposable Hooded Coveralls, Type 5/6, White, Medium, 40-42" Chest

SKU:

HAL9623831B

MPN:

9623831B

£4.29

Ex VAT

£5.15

Inc VAT

IN STOCK (50+)

    Product Details

    These Type 5 and 6 Micro-Porous Hooded Coveralls from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    This disposable hooded coverall is designed to meet safety standards against a wide range of contaminants. Lightweight and comfortable for prolonged wear, the micro-porous material weighs just 65gsm, making these coveralls ideal for hot and humid working environments.


    Features and Benefits
    • Easy to use, non-woven disposable coveralls provide wearer comfort in warmer settings
    • Manufactured from a resilient, laminated micro-porous material with inside stitching for durability
    • Elasticated hood, cuffs, back and ankles for quick and secure usage
    • 2-way zip design at the front with 1-ply adhesive tape storm-flap for convenience
    • A zip up to the neck to above the chin to protect exposed neck areas
    • Anti-static and liquid-repellent protection against a wide range of contaminants
    • Flexible diamond crotch gusset to improve movement
    • Available in inclusive sizing from small to 4XL to suit a diverse workforce


    Standards
    • Halo® products are BSI tested
    • EN 13034:2005 + A1:2009 (Type 6-B) 3.6.6. [applicable for sizes S, M, L, XL, XXXL only]
    • EN ISO 13982-1:2004 (Type 5-B)
    • EN 1073-2:2002 (Radioactive contamination)
    • EN 1149-5:2018 (EN 1149-1:2006)
    • EN 14126:2003 Resistance to Infective Agents
    • CAT III


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    5036140487109

    Fabric Weight

    65

    Material

    Laminates

    Product Type

    Coverall

    Protection Type

    Type 5/6

    Size

    M

    Standards Met

    EN1073-2 EN 1149-1 EN 14126:2003 EN ISO 13982-1:2004

    UNSPSC Code

    42131605