SKU:
HAL9601940K
MPN:
9601940K
£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
These Soft Temple Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These safety glasses feature a clear wraparound polycarbonate lens offering UV protection, high temperature and impact resistance and soft side arms for a comfortable wear.
Features and Benefits
• Soft side arms and temples for improved grip and comfort
• Polycarbonate construction makes for an extremely robust product
• Wraparound design for increased protection
• Impact resistant to protect the eyes from debris
• Possesses high temperature resistance
• UV protection to keep eyes safe from harmful UV rays
Standards
• Halo® products are BSI tested
• EN 166 1FT
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Halo |
ECLASS Code | 40019121 |
Frame Colour | Blue Clear |
Frame Material | Polycarbonate |
Frame Style | Full-Frame |
Lens Colour | Clear |
Resistance Features | High-Temperature Resistant Impact-Resistant UV-Resistant |
UNSPSC Code | 46181802 |