SKU:
TFF9601560K
MPN:
.
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
Designed for user comfort, these lightweight safety glasses feature extendable arms for a secure and comfortable fit. Suitable for use over prescription glasses, these handy specs are also ideal for use as eye protection for visitors.
Features and Benefits
• Made with lightweight polycarbonate for user comfort
• Extendable arms for easy adjustment and individual fit
• Half frame for reduced weight
• Resistant to high temperatures
• Impact resistant
• UV protection for use indoors and out
Standards
• EN166 1FT
Notes
• Fits over prescription glasses
Attribute | Value |
---|---|
Brand | Tuffsafe |
EAN | 5036140329782 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 91120 |
Resistance Features | High-Temperature Resistant Impact-Resistant UV-Resistant |
UNSPSC Code | 46181802 |