SKU:
HAL9601580K
MPN:
9601580K
£3.79
Ex VAT
£4.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Wraparound Safety Glasses with Extendable Arms from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Protect your eyes against low-energy particles and dust with these stylish safety spectacles from Halo®. Featuring adjustable arms for the optimum fit, these wrap-around glasses protect the temples as well as the eyes and bridge of the nose. The soft nose pad ensures comfortable wear, while the range of lens colours available ensures versatile use for both indoors and out.
Features and Benefits
• Soft nose pad bolsters comfort whilst wearing
• Polycarbonate construction makes for an extremely robust product
• Wraparound frame design keeps the glasses firmly in place
• Impact-resistant for protection in low-risk areas
• Provides UV protection when working outside
• Resistant to high temperatures to suit a wide range of working environments
• Adjustable arms allow you to customise the fit to your requirements
• Available in various colours to suit your needs
Standards
• Halo® products are BSI tested
• EN 166 1FT
• EN 170
• Lens marking: 2C-1.2 1F CE
Notes
• Not suitable for use over prescription glasses
Attribute | Value |
---|---|
Brand | Halo |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Polycarbonate |
Frame Style | Half-Frame |
Lens Colour | Clear |
Resistance Features | High-Temperature Resistant Impact-Resistant UV-Resistant |
UNSPSC Code | 46181802 |