SKU:
SSF9600520K
MPN:
9600520K
£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
These ergonomically designed safety goggles deliver protection against moderate impact hazards and liquid splash. The clear lenses allow for maximum visibility to ensure user hazard awareness.
Features and Benefits
• Designed to protect against indirect ventilation
• Lightweight 73g goggles for comfortable wear
• Green frame for easy identification
• Comfortable fitting band to secure goggles in place
Applications
• Mechanical impact (moderate)
• Liquids
• Chemicals
Standards
• EN 166 1B
Notes
• Weight: 73g
• Dimensions: 16 x 8 x 9.5cm
• Goggles will not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140189447 |
ECLASS Code | 40019120 |
Frame Colour | Green |
Lens Colour | Clear |
Lens Material | Polycarbonate |
Resistance Features | Impact-Resistant |
Standards Met | EN 166 1B |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |