Halo

Safety Glasses, Amber Lens, Black Half-Frame, UV-Resistant/Impact-Resistant/Scratch-Resistant

SKU:

HAL9602312B

MPN:

9602312B

£6.29

Ex VAT

£7.55

Inc VAT

IN STOCK (50+)

    Product Details

    These Lightweight Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These practical safety glasses provide high-quality protection in a range of workplace environments. The strong polycarbonate lens protects against impact and delivers UV protection when working outside.


    Features and Benefits
    • Lightweight at just 22g for comfort during prolonged wear
    • Polycarbonate construction makes for an extremely robust product
    • Wraparound style enhances protection to the temples and side-eye
    • Half frame for a lighter feel
    • UV protection lenses block out harmful UV rays when working outdoors
    • Low energy impact resistance lens protects in industrial settings
    • KN coating gives the product scratch-resistant properties
    • A microfibre bag replaces plastic packaging and can be used to clean and maintain the spectacles as well as provide storage
    • Available in various colours to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN 166 1T


    Notes
    • Does not fit over prescription glasses


    Product Specification
    Attribute
    Value

    Brand

    Halo

    ECLASS Code

    40019121

    Frame Colour

    Black

    Frame Material

    Polycarbonate

    Frame Style

    Half-Frame

    Lens Colour

    Amber

    Resistance Features

    Low Energy Impact-Resistant Scratch-Resistant UV-Resistant

    UNSPSC Code

    46181802