SKU:
HAL9608140K
MPN:
9608140K
£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
These Scratch Resistant/Anti-Fog Safety Goggles from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
The scratch resistant and anti-fog safety goggles from Halo® feature built-in brow and cheek protection for excellent coverage. The soft and flexible PVC frame is adaptable to all face shapes to provide an excellent seal against splash and particulate.
Features and Benefits
• The frame has an indirect ventilation system to prevent user discomfort
• The wide elastic headband delivers a secure and comfortable fit with reduced pressure points
• Polycarbonate construction makes for an extremely robust product
• Full frame design protects against liquid droplets and/or splashes
• Lens provides UV resistance for use outdoors
• The one-piece lens is scratch-resistant and anti-mist for clear vision regardless of the environment
• The polycarbonate lens provides medium energy impact protection and is resistant to molten metals and hot solids
Standards
• Halo® products are BSI tested
• EN 166 B
• EN 170
Attribute | Value |
---|---|
Brand | Halo |
EAN | 5036140492721 |
ECLASS Code | 40019120 |
Frame Colour | Clear |
Frame Material | PVC |
Frame Style | Full-Frame |
Lens Colour | Clear |
Lens Material | Polycarbonate |
Resistance Features | UV-Resistant |
Standards Met | EN 166 B EN 170 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |